Get it by May 27, Wednesday
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Multipurpose Ladder |
|---|---|
| Ansi Duty Rating | Type IAA |
| Ansi Type | Type LAA |
| Base Width | 24" |
| Closed Depth | 8" |
| Closed Height | 3.6 ft. |
| Closed Width | 2 ft. |
| Color | Silver |
| Extended Ladder Height | 7 ft. to 11 ft. |
| Extension Ladder Extended Height | 10.9 ft. |
| Extension Ladder Max Standing Height | 7.8 ft. |
| Extension Ladder Retracted Height | 6.9 ft. |
| Folding | Foldable |
| Ladder Configuration Types | Stepladder, Extension Ladder, Staircase Ladder, 90° Ladder, Scaffold Ladder |
| Ladder Height | 13 ft. |
| Ladder Material | Aluminum |
| Ladder Size | 13.2 ft. |
| Load Capacity | 375 lbs. |
| Locking Mechanism | Heavy Duty Lock, Release Clips |
| Material | Aluminum |
| Max Reach Height | 9.4 ft. |
| Number Of Configurations | 6 |
| Number Of Steps | 3 |
|---|---|
| Outside Shoe Base Width | 2 ft. |
| Product Type | Multifunction Ladder |
| Rail Type | Aluminum |
| Scaffold Height | 3 ft. |
| Scaffold Height - Max | 3 ft. |
| Scaffold Height - Min | 12" |
| Scaffold Ladder Standing Height - Max | 3 ft. |
| Series | Super Duty Series |
| Shoe Type | Slip Resistant |
| Staircase Ladder Height - Max | 2.9 ft. |
| Staircase Ladder Height - Min | 12" |
| Staircase Ladder Standing Height - Max | 2.9 ft. |
| Step Depth | 2" |
| Step Spacing | 12" |
| Step Type | Step |
| Stepladder Height | 3 ft. to 5 ft. |
| Stepladder Height - Max | 5.5 ft. |
| Stepladder Height - Min | 3.5 ft. |
| Stepladder Standing Height - Max | 2.9 ft. |
| Tread Type | Ribbed |
| standard | ANSI, OSHA COMPLIANT |
| Height (cm) | 19.05 |
|---|---|
| Length (cm) | 20.32 |
| Width (cm) | 63.5 |
| HS Code | 7616995030 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 16.65 |