LITTLE GIANT LADDERS 15272-001 Platform Stepladder Aluminium 4 Feet | AD3TTP 40P130

LITTLE GIANT LADDERS Flip-N-Lite Aluminum Stepladders

Item: AD3TTP
Model: 15272-001
Cross Ref: 40P130
Check Availability
In Stock

Get it by May 25, Monday

Ladder Height
$213.06
5% off
$202.41 /unit (ex. VAT)
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

Specifications

Item Platform Stepladder
Ansi Duty Rating Type IA
Ansi Type Type IA
Base Spread 27"
Base Width 19"
Bottom Width 19"
Color Silver
Included Features Comfort Top Step
Ladder Height 4 ft.
Ladder Material Aluminum
Ladder Size 4 ft.
Ladder Type Platform Stepladder
Load Capacity 300 lbs.
Material Aluminum
Max Reach Height 8.6 ft.
Max Standing Height 2 ft.
Number Of Steps 2
Platform Depth 13"
Platform Height 21"
Platform Width 13"
Series Flip-N-Lite
Step Depth 3"
Step Spacing 12"
Tread Ribbed
Tread Type Ribbed

Shipping Information

Height (cm) 129.54
Length (cm) 13.97
Width (cm) 48.26
HS Code 7616995030
Country Of Origin CN
Weight (kg) 6.01