LITTLE GIANT LADDERS Fiberglass Adjustable Safety Cage Ladders

Item: AH6VBA
Model: 18503-240
Cross Ref: 36GL22
Check Availability
In Stock

Get it by Friday, Aug 21

Ladder Height
$1,640.24 /unit (ex. VAT)
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

  • Specifications
  • Shipping Information

Specifications

Item Safety Cage Platform Ladder
Ansi Duty Rating Type IAA
Ansi Type Type LAA
Base Spread 42" to 57"
Base Width 45.5"
Bottom Width 45 1/2"
Closed Depth 17"
Closed Height 7.8 ft.
Color Black
Conductivity Non Conductive
Folding Not Foldable
Hand Rail Height 3.8 ft.
Included Features Safety Cage, Wheels
Inner Depth 1 1/2"
Ladder Configuration Types Stepladder
Ladder Material Fiberglass
Ladder Size 5 ft.
Load Capacity 375 lbs.
Locking Mechanism Rocking Lock
Material Fiberglass
Max. Reach Height 11.4 ft.
Max. Staircase Ladder Height 5 ft.
Max. Staircase Ladder Standing Height 11.4 ft.
Max. Stepladder Height 5 ft.
Max. Stepladder Standing Height 4.9 ft.
Min. Stepladder Height 3 ft.
No. Of Configurations 3
No. Of Steps 3
Outer Depth 1 3/4"
Platform Depth 20"
Platform Height 3 ft. to 5 ft.
Platform Width 20"
Product Type Multifunction Ladder
Series ADJUSTABLE CAGE Series
Shoe Type Slip Resistant
Staircase Ladder Height-min 3 ft.
Step Depth 1.5", 1.8"
Step Spacing 12"
Step Type Step
Tread Pattern Ribbed
Tread Type Ribbed

Shipping Information

Height (cm) 233.68
Length (cm) 27.94
Width (cm) 116.84
Country Of Origin US
Weight (kg) 49.275

Certifications