LEATHERHEAD TOOLS Pro Lite Series Pike Poles

Item: AE4BCK
Model: PLL-3AH-D
Cross Ref: 5HYD2
Check Availability
In Stock

Get it by Mar 18, Wednesday

Lime
  • Lime
  • Orange
  • Yellow
D
  • D
  • Butt
American Hook
  • American Hook
  • Drywall Hook
  • Rubbish Hook
36"
  • 36"
  • 48"
  • 120"
  • 72"
  • 96"
  • 144"
  • 168"
$161.67
5% off
$153.59 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

Specifications

Item Pike Pole, Round
Application Fire Fighting Tool
Color Lime
Features Flash Reflector To Help Locate Tool In Dark Areas, Handle And Head Are Bonded To The Fiberglass With Strong Two-Part Epoxy And Steel Spring Pins
Firefighting Tool Type Pike Pole
Handle Color Green
Handle Design D
Handle Length 36"
Handle Material Fiberglass
Handle Shape Round
Handle Style D Grip
Head Material Steel
Head Type American Hook
Head Weight Not Applicable
Includes Reflective Stripe
Includes Strap No
Number Of Heads 1
Number Of Teeth 1
Overall Length 3 ft.
Visibility Type Reflective

Shipping Information

Height (cm) 6.35
Length (cm) 91.44
Width (cm) 15.49
HS Code 8205598000
Country Of Origin US
Weight (kg) 2.7495