LAMP ESR5 Series Full Extension Drawer Slides

Item: AE4GNP
Model: ESR-5-12
Cross Ref: 5KDZ9
Check Availability
In Stock

Get it by Thursday, Oct 15

Closed Length
$241.53
5% off
$229.45 /unit (ex. VAT)
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

  • Specifications
  • Shipping Information

Specifications

Item Drawer Slide
Closure Type Non Self Closing
Color Gray
Disconnect Method Non Disconnect
Duty Rating Heavy Duty (170 lbs. to 600 lbs.)
Extended Length 20 3/4"
Extension Type 3/4 Extension
Finish Zinc Plated
For Use With Drawers
Glide Mechanism Friction
Hardware Not Included
Included Hardware Hardware Not Included
Load Capacity 251 lbs.
Material Stainless Steel
Mounting Type Side
Overall Height 2 13/16"
Overall Width 15/32"
Product Type Drawer Slide
Screw Head Type Binding, Pan, Truss
Screw Size #8, M4
Screw Type Binding Head, Pan Head, Truss Head
Side Mount Load Cap. Per Pair 251 lbs.
Side Space-max. 15/32"
Travel Length 8 3/4"
Width 1/2"

Shipping Information

Height (cm) 2.54
Length (cm) 29.97
Width (cm) 7.11
HS Code 8302423015
Country Of Origin KR
Weight (kg) 1.692

Certifications

raptor logo

Strictly Necessary Cookies

Always Active

These cookies make our website work. They include logging personal details, like login/sign-up or account data, browser information, images & videos, and shopping cart journey.

In addition, we use optimization cookies to test new features and designs on our website. The information collected helps us improve our website and customers' experience.

Advertising

These cookies are used to understand the performance and relevancy of our adverts, to provide you with personalised adverts on other websites and social media, to track when you have arrived at our site from a recognised third-party affiliate website, and to track if you made a purchase based on the adverts we displayed to you.

Recommendations

These cookies enable us to provide personalised product and content recommendations, to make the browsing experience more relevant to you.

Functionality

These cookies are used to offer customer surveys and feedback, to improve search results, and to allow you to share content from our website on social media.

Analytics

These cookies help us improve our website by collecting and reporting information on how you use it.

*Powered by Raptor Supplies

ChatMRO - Conversational Commerce for Industrial Parts

Find products, send an RFQ or purchase online. All from an AI-powered chat interface!

Chat Now
Stay on Raptor Supplies