-
Select Country
- Source Now

Get it by May 1, Friday
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Drawer Slide |
|---|---|
| Closed Length | 12" |
| Closure Type | Non Self Closing |
| Color | Gray |
| Disconnect Location | Front |
| Disconnect Method | Front |
| Duty Rating | Light Duty (<140 lbs.) |
| Extended Length | 21" |
| Extension Type | 3/4 Extension |
| Finish | Zinc Plated |
| For Use With | Drawers |
| Glide Mechanism | Friction |
| Hardware | Not Included |
| Includes Hardware | Hardware Not Included |
| Load Capacity | 107 lbs. |
|---|---|
| Material | Stainless Steel |
| Mounting Type | Side |
| Overall Height | 1 3/8" |
| Overall Width | 3/8" |
| Product Type | Drawer Slide |
| Screw Head Type | Binding, Pan, Truss |
| Screw Size | #8, M4 |
| Screw Type | Binding Head, Pan Head, Truss Head |
| Side Mount Load Cap. Per Pair | 107 lbs. |
| Side Space - Maximum | 3/8" |
| Travel Length | 9" |
| Width | 1/2" |
| standard | ROHS 2 COMPLIANT |
| Height (cm) | 2.03 |
|---|---|
| Length (cm) | 29.46 |
| Width (cm) | 3.56 |
| HS Code | 8302423015 |
|---|---|
| Country Of Origin | KR |
| Weight (kg) | 0.62 |