KEO Zero Flute Countersinks And Deburring Tools, Cobalt

Item: AA9GVX
Model: 53500
Cross Ref: 1DBP5
Check Availability
In Stock

Get it by May 4, Monday

0.312"
  • 0.312"
  • 3/8"
  • 1/2"
  • 5/8"
  • 3/4"
  • 1"
  • 1 1/4"
  • 1/2
  • 5/16
  • 3/8
  • 5/8
  • 3/4
  • 1
  • 1.25
Uncoated
  • Uncoated
  • TiN Coated
60°
  • 60°
  • 90°
  • 82°
  • 100°
$28.56
5% off
$27.13 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

Specifications

Item Countersink/Deburring Tool
Application For Aluminum, Non-Metallics And Plastics
Body Dia. 5/16"
Countersink Angle 60°
Cutting Capacity 7/64" to 9/32"
Finish Uncoated
Finish - Machining Bright (Uncoated)
Included Angle 60°
Material Cobalt
Material - Machining Cobalt
Number Of Flutes 0
Number Of Pieces 1
Overall Length 1 7/8"
Pilot Guide No
Primary Material Application Steel
Primary Material Application Iso Code P
Shank Dia. 1/4"
Shank Length 1 1/4"
Shank Type - Machining Straight
Standards Iso 9001:2008
System Of Measurement Fractional Inch
Type Single Ended

Shipping Information

Height (cm) 1.02
Length (cm) 6.35
Width (cm) 1.52
HS Code 8207504060
Country Of Origin US
Weight (kg) 0.0135