KEO Woodruff Keyseat Cutters, Shank Type, Cobalt

Item: AC3GQA
Model: 93933
Cross Ref: 2TFF4
Check Availability
In Stock

Get it by Tuesday, Aug 25

Staggered Tooth
  • Staggered Tooth
  • Straight
1/4"
  • 1/4"
  • 0.312"
  • 3/8"
  • 1/2"
  • 5/8"
  • 3/4"
  • 7/8"
  • 1"
  • 1 1/8"
  • 1 1/4"
  • 1 3/8"
  • 1 1/2"
0.062"
  • 0.062"
  • 0.094"
  • 1/8"
  • 0.156"
  • 0.188"
  • 0.219"
  • 1/4"
  • 0.312"
  • 3/8"
$65.88
13% off
$57.32 /unit (ex. VAT)
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

  • Specifications
  • Shipping Information

Specifications

Item Keyseat Cutter
American Standard No. 202
American Standard Size 202
Cutter Dia. 1/4"
Cutter Thickness 1/16"
Cutting Direction Right Hand
Face Width 0.062"
Finish Bright
Left/right Hand Right
Material Cobalt , Cobalt Steel
Material-machining Cobalt
Neck Dia. 7/64"
No. Of Pieces 1500
No. Of Teeth 6
Overall Length 2 1/16"
Primary Material Application All Materials
Shank Straight
Shank Dia. 1/2"
Shank Type-machining Straight
System Of Measurement Imperial
Tooth Type Staggered
Type Standard

Shipping Information

Height (cm) 1.27
Length (cm) 6.35
Width (cm) 1.52
HS Code 8207706030
Country Of Origin US
Weight (kg) 0.0495