KEO 60100 Keyseat Cutter Set 10 Piece High Speed Steel Straight Tooth | AC3GVW 2TFW7

KEO Woodruff Keyseat Cutter Sets

Item: AC3GVW
Model: 60100
Cross Ref: 2TFW7
Check Availability
In Stock

Get it by May 22, Friday

10
  • 10
  • 41
Straight Tooth
  • Straight Tooth
  • Staggered Tooth
  • Straight
  • Staggered
$492.06 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

Specifications

Item Keyseat Cutter Set
American Standard Sizes Included 204, 305, 403, 404, 406, 505, 606, 608, 806, 808
Cutter Dia. Included 1/4", 3/8", 1/2", 5/8", 3/4", 1"
Cutter Thickness Included 1/16", 3/32", 1/8", 5/32", 3/16", 1/4"
Finish Bright
Left/right Hand Right
Material High Speed Steel
Material - Machining High Speed Steel
Neck Dia. Included 0.130", 0.191", 0.223", 0.253", 0.279", 0.342"
Number Of Pieces 10
Overall Length Included 2 1/16", 2 3/32", 2 1/8", 2 5/32", 2 3/16", 2 1/4"
Primary Material Application All Materials
Shank Straight
Shank Dia. 1/2"
Shank Dia. Included 1/2"
Shank Type - Machining Straight
System Of Measurement Fractional Inch
Tooth Type Straight
Type Standard

Shipping Information

Height (cm) 8.64
Length (cm) 17.02
Width (cm) 11.18
HS Code 8207703030
Country Of Origin US
Weight (kg) 0.87