KEO T-Slot Milling Cutters

Item: AA4FDU
Model: 70120
Cross Ref: 12J487
Check Availability
In Stock

Get it by Thursday, Oct 15

Cutter Dia.
$285.82
13% off
$248.66 /unit (ex. VAT)
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

  • Specifications
  • Shipping Information

Specifications

Item Milling Cutter
Bolt Size 1/2"
Cutter Dia. 31/32"
Cutter Thickness 25/64"
Face Width 0.531"
Finish Bright
Left/right Hand Right
Material High Speed Steel
Material-machining High Speed Steel
Neck Dia. 17/32"
No. Of Teeth 8
Overall Length 3 7/16"
Primary Material Application All Materials
Shank Straight With Weldon Flat
Shank Dia. 3/4"
Shank Type-machining Weldon Flat
System Of Measurement Imperial
Tooth Type Staggered
Type T Slot

Shipping Information

Height (cm) 1.27
Length (cm) 20.32
Width (cm) 1.27
HS Code 8207706060
Country Of Origin US
Weight (kg) 0.0225