KEO 74044 Milling Cutter C 3t Rh 5/32 Inch Face | AG3RJE 33UL74

KEO Dovetail Cutters, Carbide Tipped

Item: AG3RJE
Model: 74044
Cross Ref: 33UL74
Check Availability
In Stock

Get it by May 19, Tuesday

Included Angle
Cutter Dia.
$206.41
5% off
$196.09 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

Specifications

Item Milling Cutter
Cutter Dia. 1/2"
Cutter Thickness 5/32"
Cutting Direction Right
Face Width 0.156"
Finish Uncoated
Finish - Machining Bright (Uncoated)
Included Angle 45°
Left/right Hand Right
Material Carbide Tipped
Material - Machining Carbide Tipped
Neck Dia. 3/16"
Number Of Pieces 1
Number Of Teeth 3
Overall Length 2 1/8"
Primary Material Application All Materials
Shank Straight
Shank Dia. 3/8"
Shank Type - Machining Weldon Flat
System Of Measurement Fractional Inch
Tooth Type Straight
Type Dovetail

Shipping Information

Height (cm) 10.16
Length (cm) 10.16
Width (cm) 3.18
HS Code 8207706060
Weight (kg) 0.03