KEO Countersinks, Single Flute

Item: AA9GYA
Model: 53146
Cross Ref: 1DBW9
Check Availability
In Stock

Get it by Jun 23, Tuesday

1/4"
  • 1/4"
  • 3/8"
  • 1/2"
  • 5/8"
  • 3/4"
  • 1"
  • 1/8"
  • 0.188"
  • 1 1/4"
  • 1 1/2"
  • 1 3/4"
  • 2"
  • 2
  • 1
  • 1/2
  • 1/4
  • 3/16
  • 1/8
  • 1.5
  • 1.25
  • 3/4
  • 3/8
  • 1.75
  • 5/8
Uncoated
  • Uncoated
  • Bright
  • TiN Coated
  • TiAlN
  • Black Oxide
60°
  • 60°
  • 82°
  • 90°
  • 100°
  • 110°
  • 120°
High Speed Steel
  • High Speed Steel
  • Cobalt
  • Carbide
$17.69
5% off
$16.81 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

Specifications

Item Countersink
Application Heavy Duty For Aluminum, Alloy, Carbon And Tool Steels And Non-Metallics Where Finish Is Not A Priority
Body Dia. 1/4"
Countersink Angle 60°
Finish Uncoated
Finish-machining Bright (Uncoated)
Included Angle 60°
Material High Speed Steel
Material-machining High Speed Steel
No. Of Flutes 1
No. Of Pieces 1
Overall Length 1 1/2"
Pilot Guide No
Primary Material Application Steel
Primary Material Application Iso Code P
Shank Dia. 1/4"
Shank Type-machining Straight
Standards Iso 9001:2008
System Of Measurement Fractional Inch
Type Single Ended

Shipping Information

Height (cm) 1.02
Length (cm) 5.08
Width (cm) 4.32
HS Code 8207904500
Country Of Origin US
Weight (kg) 0.1035