KEO Countersinks, 6-Flute, High Speed Steel

Item: AA9GYM
Model: 55002
Cross Ref: 1DBY2
Check Availability
In Stock

Get it by Wednesday, Sep 16

60°
  • 60°
  • 82°
  • 90°
  • 100°
  • 110°
  • 120°
Uncoated
  • Uncoated
  • Black Oxide
  • TiN Coated
1/4"
  • 1/8"
  • 1/8
  • 3/16
  • 0.188"
  • 1/4"
  • 1/4
  • 0.312"
  • 5/16
  • 3/8"
  • 3/8
  • 1/2"
  • 1/2
  • 5/8"
  • 5/8
  • 3/4"
  • 3/4
  • 7/8"
  • 7/8
  • 1"
  • 1
  • 1 1/4"
  • 1.25
  • 1 1/2"
  • 1.5
  • 1 3/4"
  • 1.75
  • 2"
  • 2
  • 2 1/2"
  • 2.5
  • 3"
  • 3
1/4"
  • 1/8"
  • 3/16"
  • 0.188"
  • 1/4"
  • 3/8"
  • 1/2"
  • 1/2
  • 3/4"
  • 1"
$16.49
5% off
$15.67 /unit (ex. VAT)
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

  • Specifications
  • Shipping Information

Specifications

Item Countersink
Application Heavy Duty For Aluminum, Alloy, Carbon And Tool Steels And Non-Metallics Where Finish Is Not A Priority
Body Dia. 1/4"
Countersink Angle 60°
Finish Uncoated
Finish-machining Bright (Uncoated)
Included Angle 60°
Material High Speed Steel
Material-machining High Speed Steel
No. Of Flutes 6
No. Of Pieces 1
Overall Length 1 1/2"
Pilot Guide No
Primary Material Application Steel
Primary Material Application Iso Code P
Shank Dia. 1/4"
Shank Type-machining Straight
System Of Measurement Imperial
Type Single Ended

Shipping Information

Height (cm) 0.76
Length (cm) 3.81
Width (cm) 0.76
HS Code 8207904500
Country Of Origin US
Weight (kg) 0.0135
raptor logo

Strictly Necessary Cookies

Always Active

These cookies make our website work. They include logging personal details, like login/sign-up or account data, browser information, images & videos, and shopping cart journey.

In addition, we use optimization cookies to test new features and designs on our website. The information collected helps us improve our website and customers' experience.

Advertising

These cookies are used to understand the performance and relevancy of our adverts, to provide you with personalised adverts on other websites and social media, to track when you have arrived at our site from a recognised third-party affiliate website, and to track if you made a purchase based on the adverts we displayed to you.

Recommendations

These cookies enable us to provide personalised product and content recommendations, to make the browsing experience more relevant to you.

Functionality

These cookies are used to offer customer surveys and feedback, to improve search results, and to allow you to share content from our website on social media.

Analytics

These cookies help us improve our website by collecting and reporting information on how you use it.

*Powered by Raptor Supplies

ChatMRO - Conversational Commerce for Industrial Parts

Find products, send an RFQ or purchase online. All from an AI-powered chat interface!

Chat Now
Stay on Raptor Supplies