-
Select Country
-
NewAsk ChatMRO
Don't know what you want??
Just Ask ChatMRO
No brand or part number needed.

Get it by Jun 29, Monday
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Single End Drill/Countersink |
|---|---|
| Body Dia. | 1/8" |
| Countersink Angle | 60° |
| Countersink Style | Bell Type Hey |
| Cutting Direction | Right Hand |
| Cutting Direction-machining | Right Hand |
| Drill Point Dia. | 3/64" |
| Drill Size | #11 |
| Finish | Uncoated |
| Finish-machining | Bright (Uncoated) |
| Flute Type | Spiral |
|---|---|
| Included Angle | 60° |
| Material | High Speed Steel |
| Material-machining | High Speed Steel |
| Measurement System | Wire |
| No. Of Flutes | 2 |
| Overall Length | 3/4" |
| Point Dia. | 0.047" |
| Size | #11 |
| Height (cm) | 5.08 |
|---|---|
| Length (cm) | 5.08 |
| Width (cm) | 1.27 |
| HS Code | 8207600061 |
|---|---|
| Weight (kg) | 0.02 |