-
Select Country
- Source Now
Get it by Mar 19, Thursday
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Double End Drill/Countersink |
|---|---|
| Body Dia. | 1/8" |
| Countersink Angle | 60° |
| Countersink Style | Plain |
| Cutting Direction | Right Hand |
| Cutting Direction - Machining | Right Hand |
| Drill Point Dia. | 0.025" |
| Drill Size | #2-0 |
| Finish | Tin |
| Finish - Machining | Tin |
| Flute Type | Spiral |
| Included Angle | 60° |
|---|---|
| Material | High Speed Steel |
| Material - Machining | High Speed Steel |
| Measurement System | Wire |
| No. Of Flutes | 2 |
| Number Of Flutes | 2 |
| Overall Length | 1 1/4" |
| Size | #00 |
| Trade Size | Standard |
| Type | Plain |
| Height (cm) | 0.25 |
|---|---|
| Length (cm) | 3.05 |
| Width (cm) | 0.25 |
| HS Code | 8207906000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.0045 |