Get it by May 25, Monday
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Single End Drill/Countersink |
|---|---|
| Body Dia. | 1/2" |
| Countersink Angle | 60° |
| Countersink Style | Jig Bore |
| Cutting Direction | Right Hand |
| Cutting Direction - Machining | Right Hand |
| Dimension Type | Fractional Inch |
| Drill Point Dia. | 1/4" |
| Drill Size | 1/4" |
| Finish | Uncoated |
| Finish - Machining | Bright (Uncoated) |
| Flute Type | Spiral |
|---|---|
| Included Angle | 60° |
| Material | High Speed Steel |
| Material - Machining | High Speed Steel |
| No. Of Flutes | 2 |
| Number Of Flutes | 2 |
| Overall Length | 3 1/2" |
| Point Dia. | 1/4" |
| Size | 1/4" |
| System Of Measurement | Fractional Inch |
| Trade Size | Standard |
| Height (cm) | 1.78 |
|---|---|
| Length (cm) | 8.89 |
| Width (cm) | 1.78 |
| HS Code | 8207600061 |
|---|---|
| Weight (kg) | 0.08 |