IRONCLAD Workforce All Purpose Use Gloves

Item: AB7ZJV
Model: WFG-02-S
Cross Ref: 24U154
Check Availability
In Stock

Get it by Tuesday, Oct 20

Size
$20.54
13% off
$17.87 /unit (ex. VAT)
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

  • Specifications
  • Shipping Information

Specifications

Item Mechanics Gloves
Additional Hazard Protection None
Ansi/isea Puncture Force 50N
Anti Static No
Back Material Nylon
Closure Type Slip On
Color Black
Cuff Style Shirred Slip On
En 388 Rating 3121
Fda Compliant No
Finger Coverage Full Fingered
Finger Style Full
Glove Back Color Black
Glove Back Material Nylon
Glove Construction Cut And Sewn
Glove Features Id Panel, Pull Strap, Reinforced Palm, Reinforced Thumb Crotch
Glove Hand Style Left And Right
Glove Length 9"
Glove Liner Material Unlined
Glove Performance General Purpose
Glove Style Mechanics
Hazard Type General Purpose
Included Double Palm No
Included Reinforced Thumb Crotch Yes
Knuckle Padding Material Thermoplastic Rubber
Knuckle Protection Material Neoprene
Latex-free Yes
Palm Material Synthetic Leather
Reflective Backing No
Series WFG2 Series
Silicone Free No
Size S
Size-alpha S
Size-numeric 7
Stitching Material Nylon
Touchscreen Compatible No

Shipping Information

Height (cm) 24.38
Length (cm) 27.94
Width (cm) 12.95
HS Code 6216005820
Country Of Origin KH
Weight (kg) 0.09