IRONCLAD SMB2-02-S Cold Protection Gloves Safety S Pr | AB6EHY 21AN87

IRONCLAD Summit Reflective Gloves

Item: AB6EHY
Model: SMB2-02-S
Cross Ref: 21AN87
Check Availability
In Stock

Get it by May 28, Thursday

Size
$34.23
5% off
$32.52 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

Specifications

Item Cold Protection Gloves
Back Material Fleece
Closure Type Hook And Loop
Color Black
Cuff Safety
Cuff Style Hook And Loop
En 388 Impact Rated No
Fda Compliant No
Finger Coverage Full Finger
Finger Material Fleece
Finger Style Full Finger
Glove Back Color Black
Glove Back Material Fleece
Glove Construction Cut And Sewn
Glove Features Pull Strap, Reinforced Palm, Windproof
Glove Hand Style Left And Right
Glove Length 11"
Glove Liner Material Cotton Fleece
Glove Performance General Purpose With Cotton Fleece Insulation
Glove Style Mechanics
Hand Protection Style Glove
Includes Double Palm No
Insulated Yes
Insulation Material Fleece
Knuckle Padding Material Fleece
Latex-free Yes
Length 11"
Liner Material Micro Fleece
Min Temp 40°F
Palm Construction PVC
Palm Material Fleece
Reflective Backing Yes
Series Summit Series
Silicone-free No
Size S
Size- Alpha S
Size- Numeric 7
Stitching Material Nylon
Temp. Range +32°F to +130°F
Thumb Material Fleece
Thumb Style Wing
Touchscreen Compatible No
additional hazard protection None

Shipping Information

Height (cm) 4.57
Length (cm) 31.75
Width (cm) 10.16
HS Code 6116939400
Country Of Origin ID
Weight (kg) 0.11