Get it by May 19, Tuesday
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Cold Protection Gloves |
|---|---|
| Additional Hazard Protection Merch | Impact Resistant |
| Ansi/isea Impact Force | 6.5 kN |
| Ansi/isea Impact Level | 2 |
| Ansi/isea Puncture Force | 111N |
| Ansi/isea Puncture Level | 4 |
| Back Material | Nylon, Spandex, Thermoplastic Rubber |
| Closure Type | Elastic |
| Coating Material | Dupont PTFE |
| Color | Blue, Yellow |
| Cuff | Knit Wrist |
| Cuff Style | Slip On |
| En 388 Impact Rated | Yes |
| En 388 Rating | 2122Ap |
| Fda Compliant | No |
| Finger Coverage | Full Finger |
| Finger Material | TPR, Ribbed Nylon, Spandex |
| Finger Style | Full Finger |
| Glove Back Color | Blue, Yellow |
| Glove Back Material | Nylon, Spandex |
| Glove Construction | Cut And Sewn |
| Glove Features | ID Panel, Pull Strap, Waterproof |
| Glove Hand Style | Left And Right |
| Glove Length | 10 1/2" |
| Glove Liner Material | Polyester |
| Glove Performance | General Purpose |
| Glove Style | Riggers |
| Grip Coating Color | Yellow |
|---|---|
| Grip Coating Material | PVC |
| Grip Pattern | Dotted |
| Hand Protection Style | Glove |
| Impact Protection Style | Standard |
| Includes Double Palm | Yes |
| Insulated | Yes |
| Insulation Material | Foam |
| Knuckle Padding Material | Foam, Gel, Thermoplastic Rubber |
| Knuckle Protection Material | TPR |
| Latex-free | Yes |
| Length | 10 2/3" |
| Liner Material | Polyester |
| Min Temp | Not Rated |
| Palm Construction | Synthetic Leather |
| Palm Material | Synthetic Leather |
| Reflective Backing | No |
| Series | Kong |
| Silicone-free | No |
| Size | M |
| Size- Alpha | M |
| Size- Numeric | 8 |
| Standards | Ansi/Isea 138, En 388 3123Ap |
| Stitching Material | Nylon |
| Temp. Range | +32°F to +130°F |
| Thumb Style | Wing |
| Touchscreen Compatible | No |
| Height (cm) | 26.67 |
|---|---|
| Length (cm) | 31.75 |
| Width (cm) | 26.67 |
| HS Code | 6216005820 |
|---|---|
| Weight (kg) | 0.24 |