IRONCLAD Kong Dexterity Supergrip Gloves

Item: AB6EHW
Model: SDXG2-03-M
Cross Ref: 21AN78
Check Availability
In Stock

Get it by Friday, Sep 25

Size
$43.69
13% off
$38.01 /unit (ex. VAT)
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

  • Specifications
  • Product Details
  • Shipping Information
  • Features

Specifications

Item Mechanics Gloves
Additional Hazard Protection Impact Resistant
Ansi/isea Impact Force 6.5 kN
Ansi/isea Impact Level 2
Ansi/isea Puncture Force 47N
Anti Static No
Back Material Nylon, Spandex, Thermoplastic Rubber
Closure Type Slip On
Color Green, Yellow
Cuff Knit
Cuff Style Gauntlet
En 388 Rating 3131
Fda Compliant No
Finger Coverage Full Fingered
Finger Style Full
Glove Back Color Yellow, Green
Glove Back Material Nylon, Spandex
Glove Construction Cut And Sewn
Glove Features ID Panel, Pull Strap, Reinforced Thumb Crotch
Glove Hand Style Left And Right
Glove Length 10 1/2"
Glove Liner Material Unlined
Glove Performance General Purpose
Glove Style Riggers
Grip Coating Color Green
Grip Material Silicone
Grip Pattern Tread
Hazard Type General Purpose
Impact Protection Style Standard
Included Double Palm No
Included Reinforced Thumb Crotch Yes
Knuckle Padding Material Foam, Gel, Thermoplastic Rubber
Knuckle Protection Material TPR
Latex-free Yes
Palm Material Synthetic Leather
Reflective Backing No
Series Kong
Silicone Free No
Size M
Size-alpha M
Size-numeric 8
Stitching Material Nylon
Touchscreen Compatible No

Product Details

Ironclad SDXG2 Kong SuperGrip gloves are ideal for superior grip and impact protection in tasks requiring handling tools, materials and machinery. Their SuperGrip technology ensures a secure hold in wet and oily conditions, enhancing safety and preventing accidents. They are used in construction, oil & gas and heavy machinery operations.

Shipping Information

Height (cm) 4.57
Length (cm) 26.16
Width (cm) 12.19
HS Code 6216000900
Country Of Origin ID
Weight (kg) 0.18

Features

  • These safety gloves have a Hi-Vis orange colour, enhancing visibility and safety in low-light conditions, promoting awareness and reducing the risk of accidents.
  • They come with an abrasion-resistant palm, providing durable protection against wear & tear during demanding tasks, contributing to the gloves' longevity.
  • These safety gloves offer impact-resistant metacarpal, knuckle and fingertip protection, safeguarding hands from potential injuries caused by impacts or crush hazards.
  • They are equipped with an extended neoprene cuff, offering additional wrist protection and ensuring a secure fit, preventing debris from entering the glove.
raptor logo

Strictly Necessary Cookies

Always Active

These cookies make our website work. They include logging personal details, like login/sign-up or account data, browser information, images & videos, and shopping cart journey.

In addition, we use optimization cookies to test new features and designs on our website. The information collected helps us improve our website and customers' experience.

Advertising

These cookies are used to understand the performance and relevancy of our adverts, to provide you with personalised adverts on other websites and social media, to track when you have arrived at our site from a recognised third-party affiliate website, and to track if you made a purchase based on the adverts we displayed to you.

Recommendations

These cookies enable us to provide personalised product and content recommendations, to make the browsing experience more relevant to you.

Functionality

These cookies are used to offer customer surveys and feedback, to improve search results, and to allow you to share content from our website on social media.

Analytics

These cookies help us improve our website by collecting and reporting information on how you use it.

*Powered by Raptor Supplies

ChatMRO - Conversational Commerce for Industrial Parts

Find products, send an RFQ or purchase online. All from an AI-powered chat interface!

Chat Now
Stay on Raptor Supplies