IRONCLAD I-Viz Reflective Green Task Specific Gloves

Item: AB6EHR
Model: IVG2-04-L
Cross Ref: 21AN54
Check Availability
In Stock

Get it by Monday, Aug 24

Size
$27.39
13% off
$23.83 /unit (ex. VAT)
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

  • Specifications
  • Product Details
  • Shipping Information
  • Features

Specifications

Item Mechanics Gloves
Additional Hazard Protection None
Ansi/isea Puncture Force 30N
Anti Static No
Back Material Nylon, Spandex
Closure Type Hook And Loop
Color Green
Cuff Knit
Cuff Style Hook And Loop
En 388 Rating 2121A
Fda Compliant No
Finger Coverage Full Fingered
Finger Style Full
Glove Back Color Lime
Glove Back Material Nylon, Spandex
Glove Construction Cut And Sewn
Glove Features High Visibility, Reinforced Palm, Reinforced Thumb Crotch
Glove Hand Style Left And Right
Glove Length 9"
Glove Liner Material Unlined
Glove Performance General Purpose
Glove Style Mechanics
Hazard Type General Purpose
Included Double Palm Yes
Included Reinforced Thumb Crotch Yes
Knuckle Padding Material Foam, Thermoplastic Rubber
Knuckle Protection Material TPR
Latex-free Yes
Palm Material Synthetic Leather
Reflective Backing Yes
Series I-VIZ Series
Silicone Free No
Size L
Size-alpha L
Size-numeric 9
Stitching Material Nylon
Thumb Style Wing
Touchscreen Compatible No

Product Details

Ironclad I-Viz Series mechanics gloves are ideal for hand protection and visibility in various industrial & mechanical applications. Their bright lime green colour enhances visibility in low-light conditions, while the gloves' durable construction provides hand protection from abrasions, cuts and impact. These I-Viz reflective green gloves are used by mechanics, construction workers and industrial professionals working in potentially hazardous environments where hand safety & visibility are essential for their tasks.

Shipping Information

Height (cm) 4.06
Length (cm) 26.67
Width (cm) 10.92
HS Code 6216004000
Country Of Origin ID
Weight (kg) 0.09

Features

  • These mechanics-style gloves feature a hook-and-loop cuff style, providing a secure and adjustable fit.
  • They offer full-finger coverage, safeguarding the entire hand during work.
  • These Hi-Vis mechanics gloves are latex-free, suitable for individuals with latex allergies.
  • They have synthetic leather palm material & double palm with reinforced thumb crotch to ensure durability and added protection.
  • These gloves have cut-and-sewn glove construction for sturdiness and increased comfort.
  • The glove liner material is unlined, suitable for tasks where breathability is essential.
  • They offer knuckle protection with TPR (thermoplastic rubber) material for enhanced safety and impact resistance.
  • These I-Viz Series gloves offer nylon stitching for durability and reliability for tough tasks.