IRONCLAD Kong Original Gloves

Item: AC6LPD
Model: SDX2-02-S
Cross Ref: 34E346
Check Availability
In Stock

Get it by Wednesday, Aug 26

Size
$41.77
13% off
$36.34 /unit (ex. VAT)
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

  • Specifications
  • Product Details
  • Shipping Information
  • Features

Specifications

Item Mechanics Gloves
Additional Hazard Protection Impact Resistant
Ansi/isea Abrasion Level 4
Ansi/isea Cut Load 417g
Ansi/isea Impact Force 6.5 kN
Ansi/isea Impact Level 2
Ansi/isea Puncture Force 81N
Anti Static No
Back Material Nylon
Closure Type Slip On
Color Orange
Cuff Safety
Cuff Style Gauntlet
En 388 Rating 4242Ap
Fda Compliant No
Finger Coverage Full Fingered
Finger Style Full
Glove Back Color Orange
Glove Back Material Nylon
Glove Construction Cut And Sewn
Glove Features Pull Strap, Reinforced Thumb Crotch
Glove Hand Style Left And Right
Glove Length 10 1/2"
Glove Liner Material Unlined
Glove Performance General Purpose
Glove Style Riggers
Grip Coating Color Orange
Grip Material PVC
Grip Pattern Dotted
Hazard Type General Purpose
Impact Protection Style Standard
Included Double Palm No
Included Reinforced Thumb Crotch Yes
Knuckle Padding Material Foam, Gel, Thermoplastic Rubber
Knuckle Protection Material TPR
Latex-free Yes
Palm Material Synthetic Leather
Reflective Backing No
Series Kong
Silicone Free No
Size S
Size-alpha S
Size-numeric 7
Stitching Material Nylon
Touchscreen Compatible No

Product Details

Ironclad SDX2 Series KONG Original gloves are reliable for heavy-duty work. These gloves offer superior durability and safety in construction, industrial or outdoor settings. They are developed in accordance with the Oil and Gas Industry Safety Committee, providing a comfortable fit & reliable grip and ensuring optimum performance.

Shipping Information

Height (cm) 19.05
Length (cm) 30.73
Width (cm) 26.92
HS Code 6216005820
Country Of Origin KH
Weight (kg) 0.1575

Features

  • They offer complete sidewall and finger protection.
  • These gloves have double layer synthetic leather dotted palm to protect users from high speed spinning workpieces.
  • They have breathable nylon at the back of the hand to limit sweating.
  • These gloves feature KONG protection that absorbs up to 90% impact around the knuckle areas.
  • The robust design and reinforced protection of these gloves offer superior durability and safety.