IRONCLAD SDXC-02-S Cut Resistant Gloves Yellow/green S Pr | AF9CRG 29UG48

IRONCLAD Kong Cut Resistant Gloves

Item: AF9CRG
Model: SDXC-02-S
Cross Ref: 29UG48
Check Availability
In Stock

Get it by May 1, Friday

Size
$69.43
5% off
$65.96 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

Specifications

Item Cut Resistant Gloves
Abrasion Cycle 0
Abrasion Resistant Yes
Additional Hazard Protection Impact Resistant
Ansi Cut Grams 2095
Ansi Puncture Newtons 0N
Ansi/isea Abrasion Level 0
Ansi/isea Cut Level 4
Ansi/isea Cut Load 2546g
Ansi/isea Impact Force 6.5 kN
Ansi/isea Impact Level 2
Ansi/isea Puncture Force 241N
Ansi/isea Puncture Level 0
Back Material Spandex
Coating Coverage Palm, Fingers
Color Green, Yellow
Cuff Slip On
Cuff Style Gauntlet
Cut Gun
Cut Resistant Yes
Cut-resistance Coverage Palm Side
Direction Left, Right
En 388 Rating 3X44CP
Fda Compliant No
Finger Coverage Full Finger
Finger Material Synthetic Leather
Finger Style Full Finger
Glove Back Color Green
Glove Back Material Nylon
Glove Construction Cut And Sewn
Glove Features Id Panel, Pull Strap
Glove Hand Style Left And Right
Glove Length 10 1/2"
Glove Liner Material Unlined
Glove Performance General Purpose
Glove Style Riggers
Grip Coating Color Yellow
Grip Material PVC
Grip Pattern Dotted
Hazard Type Cut Resistant
Includes Double Palm Yes
Includes Reinforced Thumb Crotch No
Knuckle Padding Material Thermoplastic Rubber
Knuckle Protection Material TPR
Latex-free Yes
Layered Palm Material Armortex
Length 0.984"
Liner Material High Density Polyethylene
Palm Material Synthetic Leather
Puncture Resistant Yes
Reflective Backing No
Series KONG Series
Silicone-free No
Size S
Size- Alpha S
Size- Numeric 7
Standards En
Stitching Material Nylon
Suggested Use Environment Oily
Thumb Style Straight
Touchscreen Compatible No

Product Details

Ironclad SDXC Series KONG cut resistant gloves are useful for workers in the construction, manufacturing, automotive and oil & gas industries. They cover the entire arm and protect it from cuts.

Shipping Information

Height (cm) 31.12
Length (cm) 26.04
Width (cm) 19.05
HS Code 6216005820
Weight (kg) 0.2

Features

  • They are made of CT5 cut-resistant material that provides 25% more abrasion resistance than normal synthetic leather.
  • These gloves have extended neoprene cuffs to help tighten forearm muscles.
  • They protect the users from hairline fractures, bruising blows and pinched fingers.

Certifications

isea.jpgce.png