-
Select Country
- Source Now
Get it by Jan 26, Monday
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Heat Resistant Gloves |
|---|---|
| Ansi/isea Cut Level | A2 |
| Ansi/isea Cut Load | 624g |
| Ansi/isea Heat Level | 5 |
| Ansi/isea Puncture Force | 73N |
| Ansi/isea Puncture Level | 3 |
| Anti-static | No |
| Color | Black |
| Cuff | Gauntlet |
| Cuff Style | Gauntlet |
| Cut | Gunn |
| Cut-resistance Coverage | Palm Side |
| En 388 Rating | 3232A |
| Fda Compliant | No |
| Glove Back Material | Kevlar |
| Glove Construction | Cut And Sewn |
| Glove Hand Style | Left And Right |
| Glove Length | 11 1/4" |
| Glove Liner Material | Kevlar |
| Glove Style | Mechanics |
|---|---|
| Hazard Type | Heat-Resistant |
| Includes Double Palm | No |
| Includes Reinforced Thumb Crotch | No |
| Latex-free | Yes |
| Layered Palm Material | Kevlar |
| Material | Kevlar |
| Max. Temp. | 450°F |
| Palm Material | Kevlar |
| Series | HEATWORX Series |
| Silicone-free | No |
| Size | S |
| Size- Alpha | S |
| Size- Numeric | 7 |
| Standards | En |
| Stitching Material | Kevlar |
| Thumb Style | Straight |
| Touchscreen Compatible | No |
| Additional Hazard Protection | None |
Ironclad Heatworx reinforced duty gloves are ideal for high performance & protection in tough working conditions. They are used in construction, automotive work, welding, metalworking and any heavy-duty job where hand safety & dexterity are crucial.
| Height (cm) | 15.24 |
|---|---|
| Length (cm) | 30.73 |
| Width (cm) | 24.64 |
| HS Code | 6216005820 |
|---|---|
| Country Of Origin | ID |
| Weight (kg) | 0.11 |