IRONCLAD HW6X-02-S Heat Resistant Gloves Black S Kevlar Pr | AB2XCW 1PHG3

IRONCLAD Heatworx Heavy Duty Heat Resistant Gloves

Item: AB2XCW
Model: HW6X-02-S
Cross Ref: 1PHG3
Check Availability
In Stock

Get it by Jun 1, Monday

Size
$98.46
5% off
$93.54 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

Specifications

Item Heat Resistant Gloves
Ansi/isea Cut Level A2
Ansi/isea Cut Load 624g
Ansi/isea Heat Level 5
Ansi/isea Puncture Force 116N
Ansi/isea Puncture Level 4
Anti-static No
Color Black
Cuff Gauntlet
Cuff Style Gauntlet
Cut Clute
Cut-resistance Coverage Palm Side
En 388 Rating 4143B
Fda Compliant No
Glove Back Material Kovenex
Glove Construction Cut And Sewn
Glove Features Reinforced Palm
Glove Hand Style Left And Right
Glove Length 11 1/4"
Glove Liner Material Kevlar
Glove Style Mechanics
Grip Coating Material Silicone
Hazard Type Heat-Resistant
Includes Double Palm Yes
Includes Reinforced Thumb Crotch No
Latex-free Yes
Layered Palm Material Kevlar
Liner Material Unlined
Material Kevlar
Max. Temp. 600°F
Palm Material Kovenex
Series HEATWORX Series
Silicone-free No
Size S
Size- Alpha S
Size- Numeric 7
Standards En
Stitching Material Kevlar
Thumb Style Straight
Touchscreen Compatible No
Additional Hazard Protection None

Product Details

Ironclad Heatworx heavy-duty gloves provide protection against burns & thermal hazards. They are ideal for welding, metalworking, construction and automotive work.

Shipping Information

Height (cm) 15.49
Length (cm) 30.73
Width (cm) 24.64
HS Code 6216005820
Country Of Origin ID
Weight (kg) 0.14

Features

  • These glass blowing gloves have Kovenex construction for exceptional heat resistance, ensuring safety during high-temperature tasks.
  • They feature Kevlar layered palm and back for durability and protection against cuts & abrasives.
  • These Ironclad Heatworx gloves come with a silicone grip coating for enhanced dexterity and control.
  • They offer gauntlet cuff style for enhanced protection to the forearm, enabling potential wrist and lower arm exposure.