Get it by May 26, Tuesday
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Mechanics Gloves |
|---|---|
| Ansi/isea Abrasion Level | 3 |
| Ansi/isea Puncture Force | 50N |
| Anti-static | No |
| Back Material | Nylon |
| Closure Type | Hook And Loop |
| Color | Black |
| Cuff Style | Hook And Loop |
| En 388 Rating | 2131 |
| Fda Compliant | No |
| Finger Coverage | Partial Finger |
| Finger Style | Index, Middle Finger, Three Quarters Thumb |
| Glove Back Color | Black, Gray |
| Glove Back Material | Nylon |
| Glove Construction | Cut And Sewn |
| Glove Features | Pull Strap, Reinforced Palm |
| Glove Hand Style | Left And Right |
| Glove Length | 8 3/4" |
| Glove Liner Material | Unlined |
| Glove Performance | General Purpose |
|---|---|
| Glove Style | Mechanics |
| Hazard Type | General Purpose |
| Includes Double Palm | No |
| Includes Reinforced Thumb Crotch | No |
| Knuckle Padding Material | Thermoplastic Rubber |
| Knuckle Protection Material | TPR |
| Latex-free | Yes |
| Palm Material | Synthetic Leather |
| Reflective Backing | No |
| Series | FRAMER Series |
| Silicone-free | No |
| Size | S |
| Size- Alpha | S |
| Size- Numeric | 7 |
| Standards | En |
| Stitching Material | Nylon |
| Touchscreen Compatible | No |
| Additional Hazard Protection | None |
Ironclad framer task specific gloves shield hands from splinters, nails and abrasions, providing a strong defence against potential injuries. These gloves are ideal for framing, roofing and carpentry, where precision, dexterity and hand protection are neccesary.
| Height (cm) | 13.21 |
|---|---|
| Length (cm) | 26.42 |
| Width (cm) | 25.65 |
| HS Code | 6216005820 |
|---|---|
| Country Of Origin | ID |
| Weight (kg) | 0.11 |