IRONCLAD Cold Condition Waterproof Gloves

Item: AF7HHC
Model: CCW2-02-S
Cross Ref: 21AN47
Check Availability
In Stock

Get it by Wednesday, Sep 16

Size
$53.31
13% off
$46.38 /unit (ex. VAT)
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

  • Specifications
  • Shipping Information

Specifications

Item Cold Protection Gloves
Additional Hazard Protection None
Ansi/isea Puncture Force 57N
Ansi/isea Puncture Level 2
Back Material Nylon, Spandex
Closure Type Elastic
Coating Dupont PTFE Fabric Protector
Coating Material Dupont PTFE
Color Black
Cuff Gauntlet
Cuff Style Slip On
En 388 Impact Rated No
En 388 Rating 2121A
Fda Compliant No
Finger Coverage Full Fingered
Finger Material Nylon, Spandex
Finger Style Full Finger
Glove Back Color Black
Glove Back Material Nylon, Spandex
Glove Construction Cut And Sewn
Glove Features Padded Knuckles, Pull Strap, Reinforced Palm, Waterproof
Glove Hand Style Left And Right
Glove Length 11 1/4"
Glove Liner Material Unlined
Glove Performance General Purpose With Cotton Fleece Insulation
Glove Style Mechanics
Hand Protection Style Glove
Included Double Palm No
Insulated Yes
Insulation Material Fleece
Knuckle Padding Material Neoprene
Knuckle Protection Material Neoprene
Latex-free Yes
Liner Type Insulated
Min. Temp. 20°F
Palm Construction PVC
Palm Material Synthetic Leather
Reflective Backing Yes
Series COLD CONDITION Series
Silicone Free No
Size S
Size-alpha S
Size-numeric 7
Stitching Material Nylon
Temp. +20°F to +130°F
Thumb Style Wing
Touchscreen Compatible No

Shipping Information

Height (cm) 6.1
Length (cm) 34.29
Width (cm) 13.46
HS Code 6216005820
Weight (kg) 0.1575
raptor logo

Strictly Necessary Cookies

Always Active

These cookies make our website work. They include logging personal details, like login/sign-up or account data, browser information, images & videos, and shopping cart journey.

In addition, we use optimization cookies to test new features and designs on our website. The information collected helps us improve our website and customers' experience.

Advertising

These cookies are used to understand the performance and relevancy of our adverts, to provide you with personalised adverts on other websites and social media, to track when you have arrived at our site from a recognised third-party affiliate website, and to track if you made a purchase based on the adverts we displayed to you.

Recommendations

These cookies enable us to provide personalised product and content recommendations, to make the browsing experience more relevant to you.

Functionality

These cookies are used to offer customer surveys and feedback, to improve search results, and to allow you to share content from our website on social media.

Analytics

These cookies help us improve our website by collecting and reporting information on how you use it.

*Powered by Raptor Supplies

ChatMRO - Conversational Commerce for Industrial Parts

Find products, send an RFQ or purchase online. All from an AI-powered chat interface!

Chat Now
Stay on Raptor Supplies