-
Select Country
- Source Now
Get it by Apr 30, Thursday
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Cold Protection Gloves |
|---|---|
| Ansi/isea Puncture Force | 104N |
| Ansi/isea Puncture Level | 4 |
| Back Material | Nylon |
| Closure Type | Hook And Loop |
| Color | Black |
| Cuff | Shirred |
| Cuff Style | Gauntlet |
| Cut | Gun |
| En 388 Impact Rated | No |
| En 388 Rating | 3333 |
| Fda Compliant | No |
| Finger Coverage | Full Finger |
| Finger Material | Nylon |
| Finger Style | Full Finger |
| Glove Back Color | Black |
| Glove Back Material | Nylon |
| Glove Construction | Cut And Sewn |
| Glove Features | Padded Knuckles, Reinforced Palm, Waterproof, Windproof |
| Glove Hand Style | Left And Right |
| Glove Insulation Weight | 200g |
| Glove Length | 12 1/4" |
| Glove Liner Material | Cryoflex |
| Glove Performance | General Purpose With Cryoflex Insulation |
| Glove Style | Mechanics |
| Hand Protection Style | Glove |
|---|---|
| Includes Double Palm | Yes |
| Insulated | Yes |
| Insulation Material | Cryoflex |
| Knuckle Padding Material | Thermoplastic Rubber |
| Knuckle Protection Material | TPR |
| Latex-free | Yes |
| Length | 12 1/4" |
| Liner Type | Insulated |
| Min Temp | 0°F |
| Palm Construction | PVC |
| Palm Material | Synthetic Leather |
| Reflective Backing | Yes |
| Series | TUNDRA Series |
| Silicone-free | No |
| Size | S |
| Size- Alpha | S |
| Size- Numeric | 7 |
| Standards | En 388 3222, Ansi |
| Stitching Material | Nylon |
| Temp. Range | 0°F to +130°F |
| Thumb Material | Nylon |
| Thumb Style | Wing |
| Touchscreen Compatible | No |
| additional hazard protection | None |
| Height (cm) | 16.51 |
|---|---|
| Length (cm) | 26.67 |
| Width (cm) | 24.13 |
| HS Code | 6216005820 |
|---|---|
| Weight (kg) | 0.31 |