IRONCAT MIG Welding Gloves, Premium Cowhide Leather

Item: AF8FTD
Model: 6010/S
Cross Ref: 25UN38
Check Availability
In Stock

Get it by Friday, Aug 21

Size
$223.00
5% off
$211.85 /unit (ex. VAT)
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

  • Specifications
  • Product Details
  • Shipping Information
  • Features

Specifications

Item Welding Gloves
Backing Material Cowhide
Color Gold, White
Cuff Material Cowhide
Cut-resistance Coverage Gunn
Glove Back Material Cowhide
Glove Backing Material Cowhide
Glove Cut Gunn
Glove Leather Grade Grade A
Glove Size S
Grade Of Leather A
Leather Palm Type Split
Length 11 1/2"
Liner Material Unlined
Palm Material Cowhide
Size S
Stitching Material Kevlar
Thumb Style Wing
Use Grinding, Welding
Welding Glove Application Mig

Product Details

Ironcat cowhide leather MIG welding gloves are designed for providing protection and dexterity needed during MIG (metal inert gas) welding applications. These gloves are essential for shielding the welder's hands from heat, sparks and potential hazards associated with the welding process.

Shipping Information

Height (cm) 15.24
Length (cm) 28.89
Width (cm) 15.24
HS Code 4203290800
Country Of Origin IN
Weight (kg) 0.9585

Features

  • Ironcat MIG welding gloves feature cowhide leather construction which offers excellent heat resistance and durability.
  • They are stitched with Kevlar thread for enhancing durability and longevity of the gloves.
  • These welding gloves have a longer cuff to provide additional forearm protection and prevent sparks or debris from entering inside the glove.
  • They have a wing thumb style for providing better flexibility and comfort during welding tasks.