-
Select Country
- Source Now
Get it by Mar 18, Wednesday
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Welding Gloves |
|---|---|
| Color | Pearl |
| Cuff | Guantlet |
| Cuff Material | Cowhide |
| Cut-resistance Coverage | Gunn |
| Glove Back Material | Elkskin |
| Glove Backing Material | Elkskin |
| Glove Cut | Gunn |
| Glove Leather Grade | Grade A |
| Glove Size | S |
| Grade Of Leather | Premium |
|---|---|
| Length | 13 3/4" |
| Liner Material | Cotton, Foam |
| Palm Material | Elkskin |
| Size | S |
| Stitching Material | Kevlar |
| Thumb Style | Reinforced |
| Use | Automotive, Gas Welding, Manufacturing, Shipyards, Steel Mills, Torch Work |
| Welding Glove Application | Stick |
| Height (cm) | 12.19 |
|---|---|
| Length (cm) | 40.64 |
| Width (cm) | 17.27 |
| HS Code | 4203291800 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.14 |