IRONCAT MIG Welding Gloves, Goatskin/Cowhide Leather

Item: AF8FTU
Model: 6143/M
Cross Ref: 25UN58
Check Availability
In Stock

Get it by Monday, Sep 21

Size
$311.81
5% off
$296.22 /unit (ex. VAT)
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

  • Specifications
  • Product Details
  • Shipping Information
  • Features

Specifications

Item Welding Gloves
Backing Material Cowhide
Color Gold, Pearl
Cuff Material Cowhide
Cut-resistance Coverage Gunn
Glove Back Material Cowhide
Glove Backing Material Cowhide
Glove Cut Gunn
Glove Leather Grade Grade A
Glove Size M
Grade Of Leather A
Leather Palm Type Split
Length 11 1/4"
Liner Material Cotton Fleece
Palm Material Cowhide
Size M
Stitching Material Kevlar
Thumb Style Reinforced
Use Grinding, Welding
Welding Glove Application Mig

Product Details

Ironcat 6143 Series goatskin leather MIG welding gloves are designed for MIG (Metal Inert Gas) welding applications and provide protection against heat, sparks and minor molten metal splatter.

Shipping Information

Height (cm) 1.14
Length (cm) 29.21
Width (cm) 13.97
HS Code 4203293010
Country Of Origin PK
Weight (kg) 0.45

Features

  • Ironcat 6143 Series MIG welding gloves feature goatskin leather construction for dexterity and increased protection.
  • They are sewed with Kevlar thread for high strength and resistance to heat, providing extra durability.
  • These welding gloves have a fleece lining for additional heat protection.
  • They are equipped with a gauntlet cuff for covering a portion of the forearm, offering additional protection from heat and sparks.
  • These welding gloves are integrated with a straight thumb for comfort in closed-fisted operations and are available in sizes ranging from M to XL.
raptor logo

Strictly Necessary Cookies

Always Active

These cookies make our website work. They include logging personal details, like login/sign-up or account data, browser information, images & videos, and shopping cart journey.

In addition, we use optimization cookies to test new features and designs on our website. The information collected helps us improve our website and customers' experience.

Advertising

These cookies are used to understand the performance and relevancy of our adverts, to provide you with personalised adverts on other websites and social media, to track when you have arrived at our site from a recognised third-party affiliate website, and to track if you made a purchase based on the adverts we displayed to you.

Recommendations

These cookies enable us to provide personalised product and content recommendations, to make the browsing experience more relevant to you.

Functionality

These cookies are used to offer customer surveys and feedback, to improve search results, and to allow you to share content from our website on social media.

Analytics

These cookies help us improve our website by collecting and reporting information on how you use it.

*Powered by Raptor Supplies

ChatMRO - Conversational Commerce for Industrial Parts

Find products, send an RFQ or purchase online. All from an AI-powered chat interface!

Chat Now
Stay on Raptor Supplies