-
Select Country
-
NewAsk ChatMRO
Don't know what you want??
Just Ask ChatMRO
No brand or part number needed.
Get it by Jun 22, Monday
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Welding Gloves |
|---|---|
| Backing Material | Cowhide |
| Color | Gold, Pearl |
| Cuff Material | Cowhide |
| Cut-resistance Coverage | Gunn |
| Glove Back Material | Kidskin |
| Glove Backing Material | Kidskin |
| Glove Cut | Gunn |
| Glove Leather Grade | Grade A |
| Glove Size | S |
|---|---|
| Grade Of Leather | A |
| Liner Material | Unlined |
| Palm Material | Cowhide |
| Size | S |
| Stitching Material | Kevlar |
| Thumb Style | Straight |
| Use | Grinding, Welding |
| Welding Glove Application | Tig |
Ironcat 6141 kidskin leather TIG welding gloves are used in welding workshops and industrial settings to protect hands from heat and sparks while maintaining precision in welding tasks.
| Height (cm) | 1.91 |
|---|---|
| Length (cm) | 29.21 |
| Width (cm) | 14.61 |
| HS Code | 4203293010 |
|---|---|
| Country Of Origin | PK |
| Weight (kg) | 0.06 |