IRONCAT TIG Welding Gloves, Kidskin Leather

Item: AF8FTN
Model: 6140/S
Cross Ref: 25UN50
Check Availability
In Stock

Get it by Wednesday, Aug 26

Size
$23.14
5% off
$21.98 /unit (ex. VAT)
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

  • Specifications
  • Product Details
  • Shipping Information
  • Features

Specifications

Item Welding Gloves
Backing Material Cowhide
Color Gold, Pearl
Cuff Gauntlet
Cuff Material Cowhide
Cut-resistance Coverage Gunn
Glove Back Material Kidskin
Glove Backing Material Kidskin
Glove Cut Gunn
Glove Leather Grade Grade A
Glove Size S
Grade Of Leather A
Leather Palm Type Split
Length 9 3/8"
Liner Material Unlined
Palm Material Cowhide
Size S
Stitching Material Kevlar
Thumb Style Straight
Use Grinding, Welding
Welding Glove Application Tig

Product Details

Ironcat 6140 kidskin leather TIG welding gloves are used in tungsten inert gas welding for protection against heat, sparks and molten metal.

Shipping Information

Height (cm) 3.81
Length (cm) 33.02
Width (cm) 17.78
HS Code 4203293010
Country Of Origin PK
Weight (kg) 0.0585

Features

  • These gloves are Kevlar stitched for longevity and resistance to wear and tear.
  • They feature a durable cowhide cuff to protect your wrist & ensure the gloves stay securely in place.
  • These gloves come in a gold / pearl colour combination, making them easy to spot in a welding environment.
  • They are designed with a Gunn cut for a comfortable fit and control during TIG welding tasks.
  • These gloves have cuff made from cowhide material to ensure durability and enhance wrist protection.
  • They have a straight thumb style for enhanced grip and control.
raptor logo

Strictly Necessary Cookies

Always Active

These cookies make our website work. They include logging personal details, like login/sign-up or account data, browser information, images & videos, and shopping cart journey.

In addition, we use optimization cookies to test new features and designs on our website. The information collected helps us improve our website and customers' experience.

Advertising

These cookies are used to understand the performance and relevancy of our adverts, to provide you with personalised adverts on other websites and social media, to track when you have arrived at our site from a recognised third-party affiliate website, and to track if you made a purchase based on the adverts we displayed to you.

Recommendations

These cookies enable us to provide personalised product and content recommendations, to make the browsing experience more relevant to you.

Functionality

These cookies are used to offer customer surveys and feedback, to improve search results, and to allow you to share content from our website on social media.

Analytics

These cookies help us improve our website by collecting and reporting information on how you use it.

*Powered by Raptor Supplies

ChatMRO - Conversational Commerce for Industrial Parts

Find products, send an RFQ or purchase online. All from an AI-powered chat interface!

Chat Now
Stay on Raptor Supplies