Get it by May 25, Monday
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Knit Gloves |
|---|---|
| Additional Hazard Protection | Cut Resistant, Impact Resistant |
| Ansi/isea Abrasion Level | 4 |
| Ansi/isea Cut Level | A4 |
| Ansi/isea Impact Level | 2 |
| Base Coating Coverage | Full |
| Base Coating Material | Nitrile |
| Coating Coverage | Full |
| Coating Texture | Sandy |
| Coating Type | Double Dipped |
| Cuff Style | Knit |
| Double-dipped | Yes |
| En 511 Rating | 10 |
| Glove Coating Color | Black |
| Glove Coating Coverage | Palm |
| Glove Insulation Material | Acrylic |
| Impact Protection Style | Standard |
|---|---|
| Includes Reinforced Thumb Crotch | No |
| Insulated | Yes |
| Knit Material | HPPE |
| Knit Material Color | Black |
| Knuckle Protection Material | TPR |
| Minimum Temperature | Not Rated |
| Palm Coating Material | Nitrile |
| Silicone-free | No |
| Size | XS |
| Size- Alpha | XS |
| Size- Numeric | 6 |
| Thickness | 18 ga. |
| Touchscreen Compatible | No |
| standard | ANSI/ISEA 105, ANSI/ISEA 138, EN 407 X2XXXX, EN 420, EN 511 010 |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 2.54 |
| Width (cm) | 2.54 |
| Country Of Origin | CN |
|---|---|
| Weight (kg) | 0.2 |