HEDLAND Flow Meters For Water-Based Fluids

Item: AD8YVW
Model: H213A-005
Cross Ref: 4NMY5
Check Availability
In Stock

Get it by Tuesday, Oct 20

  • 1/4"
  • 1/2"
  • 3/4"
3 psi
  • 3 psi
  • 2 psi
  • 4 psi
  • 6 psi
  • 7 psi
1/4"
  • 1/4"
  • 1/2"
  • 3/4"
$414.77 /unit (ex. VAT)
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

  • Specifications
  • Shipping Information

Specifications

Item Flowmeter
Accuracy -7% to +7%
Body Material Aluminum
Chamber Material Aluminum
Compatible Flow Material Emulsions, Water-Like Liquids
Compatible Media Type Emulsions, Water Like Liquids
Connection Size 1/4"
Connection Type NPTF
Display Type Scale
Fits Pipe Size 1/4"
Flow 0.5 GPM
Flow Material Water Based Fluids
Flow Rate 0.5 GPM
Flowmeter Type Variable Area
Fluid Temp. -20°F to +240°F
For Pipe Size 1/4"
Housing Material Aluminum
Included Flow Rate Adjustment Knob No
Included Pressure Gauge No
Included Totalizer No
Length 4 13/16"
Max. Flow Rate 0.5 GPM
Max. Frequency Not Applicable
Max. Media Temp. 240°F
Max. Operating Pressure 3500 psi
Max. Pressure 3500 psi
Max. Temp. 240°F
Max. Viscosity 500 SUS
Media Temp. -20°F to +240°F
Media Type Emulsions, Water-Like Liquids
Min. Flow Rate 0.5 GPM
Min. Frequency Not Applicable
Min. Media Temp. -20°F
Mounting Location Inline
Mounting Orientation Universal
O-ring Material Viton
Output Type Not Applicable
Overall Height 1.9"
Overall Length 4 4/5"
Overall Width 1.7"
Pressure Drop-100% Flow 5 psi
Pressure Drop-50% Flow 3 psi
Process Connection 1/4" NPTF
Product Type Water-Based Fluid Meter
Pulse Rate Not Applicable
Rotor Material Not Applicable
Seal Material Viton
Shaft Material Not Applicable
Specific Gravity 1
Type Variable Area
Unit Of Measure Gal., L
Wetted Material Aluminum
Width 1 11/16"

Shipping Information

Height (cm) 6.1
Length (cm) 16
Width (cm) 6.86
HS Code 9026104000
Country Of Origin US
Weight (kg) 0.2475

Certifications