Get it by May 27, Wednesday
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Eyewash Station |
|---|---|
| Activation | Gravity Feed |
| Ansi Compliance | Primary |
| Color | Green |
| Contents | Sold Separately |
| Coverage | Eyes |
| Depth | 20" |
| Electrical Connection Type | Plug In |
| Electrical Cord Length | 9 ft. |
| Environment | Freezing Temperatures |
| Eyewash Capacity | 16 gal. |
| Features | Maintains A 70 Degrees F Water Temperature With As Low As -30 Degrees F Ambient Temperatures |
| Height | 23" |
| Included Media | Media Sold Separately |
| Includes Heating Jacket | Yes |
| Installation Type | Portable |
| Max. Flow Rate | 0.4 GPM |
|---|---|
| Media Type | Water Preservative |
| Min. Operating Temp. | -30°F |
| Mounting Type | Wall |
| Refill Type | Bottle |
| Shelf Life | 4 Months |
| Spray Head Material | ABS Plastic |
| Spray Head Style | Covered |
| Tank Material | Plastic |
| Type | Self-Contained Heater |
| Voltage | 120V AC |
| Water Supply Type | Gravity Fed |
| Weight Empty | 10 lbs. |
| Width | 22" |
| standard | ANSI Z358.1 |
| Height (cm) | 57.15 |
|---|---|
| Length (cm) | 54.61 |
| Width (cm) | 49.53 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 4.99 |