HARVEL CLEAR PVC Tee Fittings

Item: AB9DVG
Model: H401005LS
Cross Ref: 2CEW3
Check Availability
In Stock

Get it by Thursday, Oct 22

Pipe Size
$31.72
13% off
$27.60 /unit (ex. VAT)
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

  • Specifications
  • Shipping Information

Specifications

Item Tee
Application Non-Potable Water, Potable Water
Basic Fitting Shape Tee
Body Material PVC
Color Clear
Connection Type Solvent x Solvent x Solvent
Fitting Side A Gender Female
Fitting Side A Nominal Pipe Size 1/2"
Fitting Side A Type Socket
Fitting Side B Gender Female
Fitting Side B Nominal Pipe Size 1/2"
Fitting Side B Type Socket
Fitting Side C Gender Female
Fitting Side C Nominal Pipe Size 1/2"
Fitting Side C Type Socket
For Pipe Schedule 40
Included Plug No
Included Pre-applied Thread Sealant No
Included Seals No
Included Shield No
Max. Operating Pressure 360 psi @ 73°F
Max. Temp. 140°F
Overall Length 2 15/16"
Pipe Fitting Material PVC
Pipe Size 1/2"
Schedule 40
Specific Fitting Shape Tee
Temp. 73°F to 180°F

Shipping Information

Height (cm) 2.79
Length (cm) 6.35
Width (cm) 4.57
HS Code 3917400090
Country Of Origin US
Weight (kg) 0.027

Certifications