GLOBE SCIENTIFIC Wash Bottles, Wide Mouth, LDPE, 1000 ml Capacity

Item: DK7LDW
Model: WGW443P
Check Availability
In Stock

Get it by May 22, Friday

Closure Color
$45.52 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

Specifications

Item Wash Bottle
Closure Color White

Shipping Information

Height (cm) 10.16
Length (cm) 45.72
Width (cm) 30.48
Country Of Origin GB
Weight (kg) 0.39