-
Select Country
- Source Now

Get it by May 1, Friday
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Beaker |
|---|---|
| Capacity | 100 mL |
| Beaker Type | Low Form |
| Color | Natural |
| Disposable/reusable | Reusable |
| Glassware Class | Not Rated |
| Graduation Range | 10 mL to 100 mL |
| Graduation Style | Molded |
|---|---|
| Includes | Pour Spout |
| Industry Type | Healthcare |
| Labware Capacity - English | 3.38 oz. |
| Labware Height - English | 2.4" |
| Labware Outside Dia. | 1.9" |
| Sterile/non Sterile | Non Sterile |
| Height (cm) | 44.45 |
|---|---|
| Length (cm) | 17.15 |
| Width (cm) | 18.42 |
| Country Of Origin | CN |
|---|---|
| Weight (kg) | 1.44 |