GLOBE SCIENTIFIC Translucent Snap Caps, For 12/13 mm Tubes

Item: DK7FGG
Model: 113142A
Check Availability
In Stock

Get it by May 26, Tuesday

Color
$36.25 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

Specifications

Item Snap Cap
Color Gray

Shipping Information

Height (cm) 2.54
Length (cm) 31.75
Width (cm) 22.86
Country Of Origin US
Weight (kg) 0.32