-
Select Country
- Source Now

Get it by Mar 19, Thursday
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Snap Cap |
|---|---|
| Autoclavable | No |
| Closure Color | Blue |
| Closure Liner Material | Unlined |
| Closure Material | Polyethylene |
| Closure Type | Snap On |
| Color | Blue |
| Diameter | 16 mm |
|---|---|
| Product Type | Snap Cap |
| Septa Included | No |
| Special Features | Allows Tubes To Be Stacked Closely In Racks With The Easily Removable One Thumb Tab |
| Standards | FDA |
| Vented | No |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 2.54 |
| Width (cm) | 2.54 |
|---|---|
| Weight (kg) | 0.54 |