-
Select Country
- Source Now
Get it by Jan 22, Thursday
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Label Sheet |
|---|
| Body Color | Blue |
|---|
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 30.48 |
| Width (cm) | 22.86 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.32 |