GLOBE SCIENTIFIC Label Sheets, Cryo, 38 x 6 mm Size

Item: DK7KJM
Model: LCS-38X6B
Check Availability
In Stock

Get it by May 4, Monday

Body Color
$65.81 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

Specifications

Item Label Sheet
Body Color Blue

Shipping Information

Height (cm) 2.54
Length (cm) 30.48
Width (cm) 22.86
Country Of Origin US
Weight (kg) 0.32