GLOBE SCIENTIFIC Label Sheet, Cryo, 9.5 mm Dots

Item: DK7KKW
Model: LCS-D95B
Check Availability
In Stock

Get it by May 26, Tuesday

Body Color
$65.81 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

Specifications

Item Label Sheet
Body Color Blue

Shipping Information

Height (cm) 2.54
Length (cm) 30.48
Width (cm) 22.86
Country Of Origin US
Weight (kg) 0.32