
Get it by May 27, Wednesday
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Jar |
|---|---|
| Capacity | 90 mL |
| Material | Polystyrene |
|---|
| Height (cm) | 30.48 |
|---|---|
| Length (cm) | 63.5 |
| Width (cm) | 36.83 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 9.45 |