Get it by May 27, Wednesday
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Volumetric Flask |
|---|---|
| Astm Specification | E237, E288, E438 |
| Autoclavable | Yes |
| Basic Material | Glass |
| Body Color | Clear |
| Body Diameter | 125 mm |
| Body Material | Glass |
| Capacity | 1000 mL |
| Capacity - Ml | 1L |
| Capacity - Oz | 33.81 fl. oz. |
| Clarity | Transparent |
| Closure Color | Clear |
| Closure Material | Glass |
| Closure Style | Stopper |
| Closure Type | Stopper |
| Compatible With Stopper Size | 22 |
| Flask Type | Volumetric |
| Glassware Class | A |
|---|---|
| Graduated | Yes |
| Graduation Range | No Graduations |
| Includes | (6) Glass Pennyhead Stoppers |
| Includes Closure | Yes |
| Joint Size | 22 |
| Labware Clarity | Transparent |
| Labware Neck Style | Straight |
| Mouth Size | Wide |
| Neck Style | Straight |
| Overall Height | 300 mm |
| Special Features | Calibrated To Contain, Chemical-Resistant |
| Sterile/non-sterile | Non-Sterile |
| Stopper Size | 22 |
| Tolerance | 0.3 mL |
| Usp Specification | Type I |
| standard | ASTM E237, ASTM E288, ASTM E438, ISO 17025, ISO 9001 |
| Height (cm) | 19.69 |
|---|---|
| Length (cm) | 20.32 |
| Width (cm) | 33.66 |
| Country Of Origin | IN |
|---|---|
| Weight (kg) | 0.92 |