GLOBE SCIENTIFIC 8100050 Media Bottle, 1.69 oz Labware Capacity - English, Type I Borosilicate Glass, 10 PK | CP6MNZ 793W09

GLOBE SCIENTIFIC Globe Glass Media Bottles

Item: CP6MNZ
Model: 8100050
Cross Ref: 793W09
Check Availability
In Stock

Get it by Jun 29, Monday

Capacity
$135.90
5% off
$129.11 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

Specifications

Item Media Bottle
Astm Specification E438 TYPE I
Autoclavable Yes
Basic Material Glass
Body Color Clear
Body Dia. 46 mm
Body Material Borosilicate Glass
Bottle Type Media
Bottle/jar Shape Round
Bottle/jar Type Media
Capacity 1.69 fl. oz. , 50 mL
Capacity-ml 50 mL
Clarity Transparent
Class Class A
Closure Color Clear
Closure Liner Material Unlined
Closure Material Polypropylene
Closure Type Screw On
Dia. 46 mm
Glassware Class A
Graduated Yes
Graduation Range 20 mL to 40 mL
Included Closure Yes
Labware Closure Liner Material Unlined
Mouth Wide
Mouth Size Wide
Pre-cleaned None
Screw Closure Size GL32
Screw Closure Style Gl32
Special Features Chemical Resistant, Dual Scale Metric Graduations, Durable White Enamel Printing, Large White Marking Area, Pouring Ring For Drip Free Liquid Transfer
Sterile/non-sterile Sterile
Usp Specification Type I

Shipping Information

Height (cm) 15.24
Length (cm) 31.12
Width (cm) 12.7
Country Of Origin IN
Weight (kg) 1.17