-
Select Country
-
NewAsk ChatMRO
Don't know what you want??
Just Ask ChatMRO
No brand or part number needed.

Get it by Jun 22, Monday
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Round Bottom Flask |
|---|---|
| Capacity | 25 mL |
| Basic Material | Glass |
| Body Color | Clear |
| Body Material | Borosilicate Glass |
| Closure Type | Stopper |
| Compatible With Stopper Size | 3 |
| Flask Type | Filtering |
| Glassware Class | Class A |
|---|---|
| Includes Closure | No |
| Min. Graduation | 10 mL |
| Mouth Size | Narrow |
| No. Of Flasks Included | 6 |
| Overall Height | 75 mm |
| Sterile/non Sterile | Non Sterile |
| Height (cm) | 12.7 |
|---|---|
| Length (cm) | 22.54 |
| Width (cm) | 16.83 |
| Country Of Origin | IN |
|---|---|
| Weight (kg) | 0.47 |