-
Select Country
- Source Now
Get it by Dec 26, Friday
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Erlenmeyer Flask |
|---|---|
| Astm Specification | E1404, E438 |
| Autoclavable | Yes |
| Basic Material | Glass |
| Body Color | Clear |
| Body Diameter | 128 mm |
| Body Material | Glass |
| Capacity | 1000 mL |
| Capacity - Ml | 1L |
| Capacity - Oz | 33.81 fl. oz. |
| Clarity | Transparent |
| Closure Material | No Closure |
| Closure Style | Stopper |
| Closure Type | Stopper |
| Compatible With Stopper Size | 11 |
| Flask Type | Erlenmeyer |
| Glassware Class | A |
| Graduated | Yes |
| Graduation Increments - Ml | 50 mL |
|---|---|
| Graduation Range | 250 mL to 1000 mL |
| Graduation Subdivisions | 50 mL |
| Height | 128 mm |
| Includes Closure | No |
| Joint Size | 11 |
| Labware Clarity | Transparent |
| Labware Neck Style | Straight |
| Minimum Graduation - Metric | 250 mL |
| Mouth Size | Wide |
| Neck Style | Straight |
| Overall Height | 128 mm |
| Shape | Conical |
| Sterile/non-sterile | Non-Sterile |
| Stopper Size | 11 |
| Usp Specification | Type I |
| Standards | ASTM E1404, ASTM E438, ISO 17025, ISO 9001 |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 2.54 |
| Width (cm) | 2.54 |
| Country Of Origin | IN |
|---|---|
| Weight (kg) | 3.83 |