GLOBE SCIENTIFIC 8422000 Erlenmeyer Flask, 2000 Ml Labware Capacity - Metric, Type I Borosilicate Glass | CP6MMF 793W08

GLOBE SCIENTIFIC Globe Glass Erlenmeyer Flasks, Screwcap

Item: CP6MMF
Model: 8422000
Cross Ref: 793W08
Check Availability
In Stock

Get it by May 4, Monday

Capacity
$113.09
5% off
$107.44 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

Specifications

Item Erlenmeyer Flask
Astm Specification E1404, E438
Autoclavable Yes
Basic Material Glass
Body Color Clear
Body Diameter 166 mm
Body Material Glass
Capacity 67.63 fl. oz.
Capacity - Ml 2L
Capacity - Oz 67.63 fl. oz.
Clarity Transparent
Closure Color Blue
Closure Material Polyethylene
Closure Style Screw On
Closure Type Screw On
Flask Type Erlenmeyer
Glassware Class A
Graduated Yes
Graduation Increments - Ml 100 mL
Graduation Range 600 mL to 2000 mL
Height 280 mm
Includes Gl45 Cap With A Ptfe Liner
Includes Closure Yes
Labware Clarity Transparent
Labware Neck Style Straight
Minimum Graduation - Metric 600 mL
Mouth Size Wide
Neck Style Straight
Overall Height 280 mm
Shape Conical
Sterile/non-sterile Non-Sterile
Usp Specification Type I
standard ASTM E1404, ASTM E438, ISO 17025, ISO 9001

Shipping Information

Height (cm) 2.54
Length (cm) 2.54
Width (cm) 2.54
Country Of Origin IN
Weight (kg) 1.35